Beli kroeplin gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Be Safe Rain Coat
    Mulai

    Rp149.900

    Be Safe Rain Coat
    atribut:
    • Color: Yellow
  2. KANETEC Table Type Demagnetizer
    Mulai

    Rp7.699.900

    KANETEC Table Type Demagnetizer
    atribut:
    • Power Cord Length: 2m
  3. KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)
    Mulai

    Rp31.999.900

    KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)
    Deskripsi:
    Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.
    atribut:
    • Scale divisions (mm): 0.05
    • Carbide Spherical Point (mm): Ø 3
    • Dial Indicator (mm): Ø 66
    • Max. Contact Point Length L (mm): 169 (measurement depth)
    • Min. Bore Diameter (mm): 12
    • Index Protection: IP 65
    • Error Limit (mm): 0.05
    • Standard: Manufacturer’s standard
    • Measurement Technology: Analogue
    • Calibration: C7
    • Type of Product: External Quick Calipers
    • Measuring Range (mm) : 0 to 50
  4. KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer)
    Mulai

    Rp7.999.900

    KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer)
    Deskripsi:
    Demagnetizers KMD ini menghasilkan medan magnet bolak-balik di permukaan dengan menggunakan sumber daya AC, di mana benda kerja dilewatkan untuk menghilangkanmagnet yang tersisa di permukaannya.
  5. Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)
    Rating:
    99% of 100
    (39)
    Mulai

    Rp47.900

    Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)
    Deskripsi:
    Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Hitam
    • Thickness (micron): 0.03
  6. Vertex Demagnetizer
    Mulai

    Rp5.299.900

  7. KANETEC Table Type Demagnetizer KMD Series
    Mulai

    Rp36.999.900

    KANETEC Table Type Demagnetizer KMD Series
    Deskripsi:
    Table Type Demagnetizer KMD-30C. These demagnetizers produce an alternating magneting field on the surface by use of an AC power source through which workplaces are passed to removethe magnetism remaining on their surface.
    atribut:
    • Power Capacity Current (A): 3.7 (0.74 kVA)
    • Working Rate: 100% ED
    • Demagnetizing Width (mm): 180
  8. Vertex Demagnetizer Mini Type
    Mulai

    Rp4.199.900

    Vertex Demagnetizer Mini Type
    Deskripsi:
    FOR HANDY AND CAN NOT BE MOVED OBJECT.Suitable for large type workpiece.
    atribut:
    • Height (mm): 83
    • Capacity (VA): 110
    • Input Voltage (V): AC-110/220
    • Working surface (mm): 123x83
    • Duty cycle: 0.9
  9. GOSAVE Raincoat Samudra
    Rating:
    100% of 100
    (3)
    Mulai

    Rp90.900

    GOSAVE Raincoat Samudra
    atribut:
    • Color: Yellow
    • Material: 90% PVC + 10% Polyester Cotton Mesh
    • Product Thickness (s): 28
  10. monotaro Pre-set type torque wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp859.900

    monotaro Pre-set type torque wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Number of Gears: 24
    • Pricision (%): 4
  11. Mitutoyo Kaliper Digital (Jangka Sorong Digital)
    Mulai

    Rp12.999.900

    Mitutoyo Kaliper Digital (Jangka Sorong Digital)
    Deskripsi:
    The highly versatile Mitutoyo ABSOLUTE Digimatic internal tube thickness gage is designed to accurately measure the inside diameters of tubes. This tube thickness gage is ideal for measuring other inside dimensions such as hole diameters, groove depths and thicknesses, and other hard-to-reach dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.
  12. GOSAVE Rainsuit Samudra 2S (Jas Hujan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    GOSAVE Rainsuit Samudra 2S (Jas Hujan)
    atribut:
    • Color: Yellow
    • Material: 90% PVC + 10% Polyester Cotton Mesh
    • Scotlight Size (cm): 2.5
    • Thickness (mm): 1
  13. CIG Jas Hujan PVC/Polyester
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    CIG Jas Hujan PVC/Polyester
    atribut:
    • Color: Yellow
  14. KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)
    Mulai

    Rp37.999.900

    KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)
    atribut:
    • Index Protection: IP67
    • Measuring Force (N): 0.9 - 1.6
    • Measuring Range (mm) : 0 to 30
    • Measuring contact movable (mm): 30
    • Measuring depth max. L (mm): 116
    • Numerical interval (mm): 0.001 / 0.002 / 0.005 / 0.01 / 0.02 / 0.05
    • Repeatability limit r (mm): 0.2
    • Type of measuring contact movable: HM-Ball Ø3mm
  15. KRISBOW Rainsuit (Jas Hujan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

    KRISBOW Rainsuit (Jas Hujan)
    Deskripsi:
    Concealed hood, Storm front with zipper and buttons, Two pockect with flaps, elastic cuff
    atribut:
    • Material: PVC
  16. TRUSCO Table Type Demagnetizer
    Mulai

    Rp47.999.900

    TRUSCO Table Type Demagnetizer
    Deskripsi:
    -A laminated sheet of steel foil and coated paper that can be freely cut with scissors or a cutter.-Enables the use of magnets on materials that magnets do not stick to.-Since it enables magnets to stick, it can be used for multiple purposes. -For building materials, POP sings, and displays, etc.-Steel attached to coated paper which can be peeled for use
    atribut:
    • Power: Single phase 200 (50/60Hz), single phase 220 (60Hz)V
    • Usage Rate: 100%
    • W x D x H: 300x200x120 (mm)
    • Power Cord Length: 2m
    • Purpose of Use: A device that generates an alternating magnetic field on the surface by alternating current power supply and removes the surface residual magnetism of the work by letting it pass through the magnetic field.
  17. AETHER Industrial and Safety Rain Coat with Scotlight
    Mulai

    Rp129.900

    AETHER Industrial and Safety Rain Coat with Scotlight
    Deskripsi:
    Spesifikasi :- All Size- Unisex- Warna Kuning- Terdapat sekat pada lengan (Mencegah air masuk)- Terdapat beberapa lupang ventilasi di bagian punggung (sirkulasi udara)- Tebal dan dijamin Awet- Kalau malam Scotlight Menyala- Standar Industrial & Proyek- cocok untuk pengendara motor maupun petugas lapangan proyek
    atribut:
    • Size: All Size
    • Color: Yellow
  18. Mitutoyo Dial Caliper Gage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.599.900

    Mitutoyo Dial Caliper Gage
    Deskripsi:
    The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  19. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga kroeplin gauge Terbaru October 2026
Be Safe Rain CoatRp149.900
KANETEC Table Type DemagnetizerRp7.699.900
KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)Rp31.999.900
KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer)Rp7.999.900
Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)Rp47.900
Vertex DemagnetizerRp5.299.900
KANETEC Table Type Demagnetizer KMD SeriesRp36.999.900
Vertex Demagnetizer Mini TypeRp4.199.900
GOSAVE Raincoat SamudraRp90.900
monotaro Pre-set type torque wrench (Kunci Torsi)Rp859.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)